Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SV9Z-PW10-HA-J IDEC Wire Identification, Horizontal Marking Plates A-J, 10
MFG Item Number
SV9Z-PW10-HA-J
SV9Z-PW10-HA-J IDEC Wire Identification, Horizontal Marking Plates A-J, 10
MFG Item Number
SV9Z-PW10-HA-J
This item cannot be canceled or returned
Description
Wire Identification, Series
Horizontal Marking Plates A-J, 10
Specifications
Specifications
| Manufacturer Part Number |
SV9Z-PW10-HA-J |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire Identification |
| Description |
Horizontal Marking Plates A-J, 10 pcs |
| Color |
White |
| Legend |
A-J |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
SV9Z-PW10-HA-J
IDEC Wire Identification