SVC77U031250-26

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SVC77U031250-26 Joslyn Clark Contactors, CONTACTOR, VACUUM
MFG Item Number
SVC77U031250-2

SVC77U031250-26 Joslyn Clark Contactors, CONTACTOR, VACUUM

MFG Item Number
SVC77U031250-2
Item Number
SVC77U031250-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
SVC77U031250-26
CONTACTOR, VACUUM

Series Information

Specifications

Specifications
Manufacturer Part Number SVC77U031250-2
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Max Load Voltage 4,160 V
Max Load Current 1,200 A
Rated Frequency 50 Hz, 60 Hz
Dielectric Strength 20 kV / 1 Min
Interrupting Current 4,620 A
Frequency 300/Hr
Switching Frequency 300/Hr
Pick-Up Voltage 102 V
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs