SVL3-5-100
SolaHD Power Supplies, SVL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVL3-5-100

SolaHD Power Supplies, SVL Series

SVL3-5-100

SolaHD Power Supplies, SVL Series
15W 5V DIN PS 85-264VAC
Item Number
SVL3-5-100
MFG Item Number
SVL35100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SVL Series
Item #
SVL3-5-100
15W 5V DIN PS 85-264VAC

SVL Series Information

SVL Series power supplies are perfect for high volume, controlled environment applications where essential features are the only requirement. When space inside an enclosure is at a premium, their small footprint makes these power supplies an excellent alternative to embedded open frame switchers. The DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. These power supplies range from 15 to 480 Watts in 5, 12, 24 and 48 Volt combinations.

Specifications

Specifications
Manufacturer Part Number SVL35100
Manufacturer SolaHD
Product Series SVL
Family Series SolaHD Power Supplies, SVL Series
Description SVL Essential Din Rail Series, Nominal Output Voltage: 5VDC, Nominal Output Current: 3A, Max. Power: 15W, Frequency Rating: 50/60Hz, Single Phase, DIN Rail Mounting
Power 15 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 50-60 Hz
Phase 1
Nominal Output Voltage 6 VDC
Output VDC 5 VDC
Output Current 3 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 0.3145 lbs
Gross Weight 0.3145 lbs