Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
SVN4-16.50
PMA (Division of ABB) Miscellaneous
FLAT GASKET NBR PG16 BLUE
MFG Item Number
SVN4-16.50
This item cannot be canceled or returned
Description
FLAT GASKET NBR PG16 BLUE
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
SVN4-16.50 |
| Description |
Flat Gasket, PG Thread - Fits to Thread Size PG 16 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
SVN4-16.50
PMA (Division of ABB) Miscellaneous