Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PMA (Division of ABB) Couplers, VNR-REM Series
SVNR-RE17
PMA (Division of ABB) Couplers, VNR-REM Series
Conduit Fittting, Coupling W/O
MFG Item Number
SVNR-RE17
This item cannot be canceled or returned
Description
Conduit Fittting, Coupling W/O
VNR-REM Series Information
Connection to Solid Metal Tube With or Without Clamp IP68 Protection
Specifications
Specifications
Manufacturer Part Number
SVNR-RE17
Manufacturer
PMA (Division of ABB)
Product Series
VNR-REM
Family Series
PMA (Division of ABB) Couplers, VNR-REM Series
Description
Conduit Fittting, Coupling W/O CLAMP, PG16, NW17, PA6, Grey
Conduit Type
Liquid Tight Type B to EMT (Electrical Metallic Tubing), Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type
Clip to Squeeze Clamp
Trade Size
PG16
Req. Conduit Rotation
No
Grounding
No
Composition
Nylon
Hazardous Location
No
Comments
Clamp Not Included
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
SVNR-RE17
PMA (Division of ABB) Couplers, VNR-REM Series