SVP-4
Dwyer Instruments Valves - Hydraulic & Pneumatic, SVP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVP-4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SVP Series, Proportioning Solenoid Valve

MFG Item Number
SVP-4

SVP-4 Dwyer Instruments Valves - Hydraulic & Pneumatic, SVP Series, Proportioning Solenoid Valve

MFG Item Number
SVP-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, SVP Series
Item #
SVP-4
Proportioning Solenoid Valve

SVP Series Information

The Series SVP is a low cost, uniquely designed solenoid valve which controls or regulates flow in proportion to a variable voltage input. While most solenoid valves simply provide on/off service, this unit adds a totally new dimension to solenoid valve performance. Reacting to a 0‑24 VDC input signal, the valve opens in proportion to the voltage applied, delivering just the right amount of flow needed. Compatible with a wide range of gases and liquids, this unit provides the solution to even the most demanding applications like process control, chemical mixing, high tech manufacturing and laboratory testing. Another quality feature of this valve is its tight shut‑off (NC) when de‑energized.
  • 1/4" Compression Fitting
  • Stainless Steel
  • Spade Electrical Connections


Specifications

Specifications
Manufacturer Part Number SVP-4
Manufacturer Dwyer Instruments
Product Series SVP
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SVP Series
Description Proportioning Solenoid Valve Cv-0.068
Material Stainless Steel
Orifice Diameter 0.06 "
Voltage 24 VDC
Flow Coefficient (cV) 0.068
Compatible Fluid Type Gas
Operating Temperature -40-174 °F
Net Weight 1.05 lbs
Gross Weight 1.05 lbs