Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVP10-5,08

Altech Terminals

SVP10-5,08

Altech Terminals
PCB Plug, 5.08mmPS, Vert, (50)
MFG Item Number
SVP10-5,08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
SVP10-5,08
PCB Plug, 5.08mmPS, Vert, (50)

Series Information

Specifications

Specifications
Manufacturer Part Number SVP10-5,08
Manufacturer Altech
Family Series Altech Terminals
Description PCB Plug, 5.08mmPS, Vert, (50)
Number of Ports 10
Wire Size Range 30-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs