Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SVT-3 Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series, Soenoid Valve Enclosure With Timer
SVT-3 Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series, Soenoid Valve Enclosure With Timer
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SVT Series
Soenoid Valve Enclosure With Timer
The Series SVT Solenoid Valve Enclosure with Timer is a compact, reliable, and economic package that combines a timer board and solenoid valve enclosure into one package. Each model is available with 2, 4, or 6 valves, but expansion modules can easily be daisy chained for a maximum of 60 outputs.
NEMA 4X Enclosure DIN Electrical Connections
Specifications
Specifications
Manufacturer Part Number
SVT-3
Manufacturer
Dwyer Instruments
Product Series
SVT
Family Series
Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series
Description
Soenoid Valve Enclosure With Timer (3 Valves) 90-240VAC
Material
Brass
Air Pressure
145 psi
Actuation Type
Solenoid
Orifice Diameter
0.25 "
Number of Solenoids
3
Enclosure
Plastic
Voltage
90-240 VAC
Operating Temperature
14-140 °F
Approvals
CE
Net Weight
3.3 lbs
Gross Weight
3.3 lbs
SVT-3
Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series