SVT-6-DC
Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVT-6-DC Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series, 24 VDC +/-10pct. Solenoid Valve

MFG Item Number
SVT-6-DC

SVT-6-DC Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series, 24 VDC +/-10pct. Solenoid Valve

MFG Item Number
SVT-6-DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, SVT Series
Item #
SVT-6-DC
24 VDC +/-10pct. Solenoid Valve

SVT Series Information

The Series SVT Solenoid Valve Enclosure with Timer is a compact, reliable, and economic package that combines a timer board and solenoid valve enclosure into one package. Each model is available with 2, 4, or 6 valves, but expansion modules can easily be daisy chained for a maximum of 60 outputs.
  • NEMA 4X Enclosure
  • DIN Electrical Connections


Specifications

Specifications
Manufacturer Part Number SVT-6-DC
Manufacturer Dwyer Instruments
Product Series SVT
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SVT Series
Description 24 VDC +/-10pct. Solenoid Valve Enclosure With Timer (6 Valves)
Material Brass
Air Pressure 145 psi
Actuation Type Solenoid
Orifice Diameter 0.25 "
Number of Solenoids 6
Enclosure Plastic
Voltage 24 VAC, 24 VDC
Operating Temperature 14-140 °F
Approvals CE
Net Weight 3.85 lbs
Gross Weight 3.85 lbs