Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SVX Series Information
| Manufacturer Part Number | SVX003A1-4A1B2 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SVX |
| Family Series | Eaton Drives, SVX Series |
| Description | Eaton SVX adjustable frequency drive, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Varnished Boards |
| Phase | 3 |
| HP (Constant Torque Rating) | 3 hp |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 5.6 A |
| Amps (Variable Torque Rating) | 7.6 A |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Protection Rating | IP21 |
| Net Weight | 13.9 lbs |
| Gross Weight | 13.9 lbs |