SVX060A2-2A1N1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVX060A2-2A1N1 Eaton Drives, SVX9000 Series, SVX9000 60HP 230V NEMA12 Alfa Pnl

MFG Item Number
SVX060A2-2A1N1

SVX060A2-2A1N1 Eaton Drives, SVX9000 Series, SVX9000 60HP 230V NEMA12 Alfa Pnl

MFG Item Number
SVX060A2-2A1N1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, SVX9000 Series
Item #
SVX060A2-2A1N1
SVX9000 60HP 230V NEMA12 Alfa Pnl

SVX9000 Series Information

  • Performance Drive
  • Open Loop Vector
  • 0.75 ‑ 200hp
  • 208V to 480V Models
  • NEMA 1 & 12 Available
The SVX9000 is a compact, modular solution to variable speed applications; with sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. The model automatically identifies motor parameters for both the sensorless vector mode and the U/f mode, keeping track of changes in the parameters over time. The vector control is carried out in a system of stator flux coordinates, which is immune to small variations in measurements and motor parameters. The sophisticated sensorless flux vector control achieves the dynamic precision of closed loop motor control over most of the speed range:
  • Steady state speed error: < 0.5%
  • Torque rise time: < 10 ms
  • Low ripple in the torque
  • High immunity to resonance vibrations
  • High starting torque: 200% (depends on motor/drive sizing)
  • High starting current: 2.0 x IH
  • Suitable for multi‑motor drive systems
  • High‑speed applications, max output frequency 7200 Hz (with special application)

Videos

Specifications

Specifications
Manufacturer Part Number SVX060A2-2A1N1
Manufacturer Eaton
Product Series SVX9000
Family Series Eaton Drives, SVX9000 Series
Description Eaton SVX adjustable frequency drive, 60HP, NEMA Type 12/IP54, 230V, FR8, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Standard boards
Phase 3
HP (Constant Torque Rating) 60 hp
HP (Variable Torque Rating) 75 hp
Amps (Constant Torque Rating) 170 A
Amps (Variable Torque Rating) 205 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Frequency 320 Hz
Frame Size FR8
Protection Rating IP54
Dynamic Braking Optional (Internal)
Height 30.1 "
Width 11.5 "
Depth 13.5 "
Comments Standard control panel has a 3 line, alphanumeric LCD removable keypad.
Net Weight 127 lbs
Gross Weight 132.3 lbs
Alternatives
DG1-32170FN-C54C
DG1-32170FN-C54C
Eaton Drives, DG1 Series