Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SVXF15A1-4A1B2 Eaton Drives, Eaton Cutler Hammer SVXF15A1-4A1B2
MFG Item Number
SVXF15A1-4A1B2
SVXF15A1-4A1B2 Eaton Drives, Eaton Cutler Hammer SVXF15A1-4A1B2
MFG Item Number
SVXF15A1-4A1B2
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Eaton Cutler Hammer SVXF15A1-4A1B2
Specifications
Specifications
| Manufacturer Part Number |
SVXF15A1-4A1B2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
SVXF15A1-4A1B2, SVX9000 1.5HP 480V NEMA1 w/Br Chop Alfa Pnl w/Conf Coat |
| Phase |
3 |
| HP (Constant Torque Rating) |
4.5 hp |
| Operator Controls |
Keypad Included |
| NEMA Rating |
NEMA 1 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Frame Size |
4 |
| Protection Rating |
IP21 |
| Height |
12.9 " |
| Width |
5 " |
| Depth |
7.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SVXF15A1-4A1B2
Eaton Drives