Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SW-5 Penn Union Connectors, SW Series, Copper Alloy-Bodied Split Bolt
SW-5 Penn Union Connectors, SW Series, Copper Alloy-Bodied Split Bolt
This item cannot be canceled or returned
Description
Copper Alloy-Bodied Split Bolt
Specifications
Specifications
| Manufacturer Part Number |
SW5 |
| Manufacturer |
Penn Union |
| Product Series |
SW |
| Family Series |
Penn Union Connectors, SW Series |
| Description |
Copper Alloy-Bodied Split Bolt Connector / Tin Plated |
| Style |
Split Bolt |
| Composition |
Copper |
| Cond. Equal Main/Tap |
8 sol.-4 sol. |
| Cond. Max Main/Min Tap |
8 sol. |
| Approvals |
CSA, UL |
| Comments |
Two Conductor Al-Al, Al-Cu & Cu-Cu |
| Net Weight |
0.129 lbs |
| Gross Weight |
0.129 lbs |
SW-5
Penn Union Connectors, SW Series