Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SW037EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SW037EG |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Strut |
| Description |
Square Washer 3/8 |
| Style |
Square Washer |
| Trade Size |
3/8 " |
| Comments |
Zinc Plated |
| Gross Weight |
0.16 lbs |
| Net Weight |
0.16 lbs |
SW037EG
Cully-Minerallac Strut