Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWA-11 Penn Union Connectors, SWA Series, Aluminum Split Bolt Connector
SWA-11 Penn Union Connectors, SWA Series, Aluminum Split Bolt Connector
This item cannot be canceled or returned
Description
Aluminum Split Bolt Connector
- Made from high strength, heat treated aluminum alloy ‑ highly resistant to corrosion
- True hex design allows easy installation with standard tooling
- The design provides, under torque, high contact pressure between conductors
- Electro‑tin plated bolt, nut, spacer, and pressure bar
- Meets and exceeds requirements of the UL486A‑B standard
- Use of an oxide inhibitor is recommended with this connector
Specifications
Specifications
| Manufacturer Part Number |
SWA11 |
| Manufacturer |
Penn Union |
| Product Series |
SWA |
| Family Series |
Penn Union Connectors, SWA Series |
| Description |
Aluminum Split Bolt Connector |
| Style |
Split Bolt |
| Composition |
Aluminum |
| Cond. Equal Main/Tap |
2/0 str.-350 kcmil |
| Approvals |
UL |
| Comments |
Two Conductor Al-Al, Al-Cu & Cu-Cu |
| Net Weight |
0.342 lbs |
| Gross Weight |
0.342 lbs |
SWA-11
Penn Union Connectors, SWA Series