Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Couplers
SWA-P36
PMA (Division of ABB) Couplers
SWIVEL ADAPTER BRASS PG36
This item cannot be canceled or returned
Description
SWIVEL ADAPTER BRASS PG36
Specifications
Specifications
| Manufacturer Part Number |
SWA-P36 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Couplers |
| Description |
Swivel Adapter with Special Sealing, PG Metal Thread - Thread 36, Thread Length 15 |
| Net Weight |
0.975 lbs |
| Gross Weight |
0.89 lbs |
SWA-P36
PMA (Division of ABB) Couplers