Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWB-13 Killark Electrical Boxes, SWB Series, SHALLOW SINGLE-GANG DEVICE BODY 1in.
SWB-13 Killark Electrical Boxes, SWB Series, SHALLOW SINGLE-GANG DEVICE BODY 1in.
This item cannot be canceled or returned
Description
Electrical Boxes, SWB Series
SHALLOW SINGLE-GANG DEVICE BODY 1in.
- Device Bodies for Use with XCS, XS, and XST Cover Assemblies
- UL Listed and CSA Certified
Specifications
Specifications
| Product Series |
SWB |
| Manufacturer Part Number |
SWB-13 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, SWB Series |
| Description |
SHALLOW SINGLE-GANG DEVICE BODY 1in. |
| Number of Gangs |
1 |
| Hub Size |
1 " |
| Grounding |
Yes |
| Composition |
Copper-Free Aluminum |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
2.38 lbs |
| Gross Weight |
2.38 lbs |
SWB-13
Killark Electrical Boxes, SWB Series