Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWB-2 Killark Electrical Boxes, SWB Series, 3/4in. 5 7/8X3X2 1/4 SWB BODY
SWB-2 Killark Electrical Boxes, SWB Series, 3/4in. 5 7/8X3X2 1/4 SWB BODY
This item cannot be canceled or returned
Description
Electrical Boxes, SWB Series
3/4in. 5 7/8X3X2 1/4 SWB BODY
- Device Bodies for Use with XCS, XS, and XST Cover Assemblies
- UL Listed and CSA Certified
Specifications
Specifications
| Product Series |
SWB |
| Manufacturer Part Number |
SWB-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, SWB Series |
| Description |
3/4in. 5 7/8X3X2 1/4 SWB BODY |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Grounding |
Yes |
| Composition |
Copper-Free Aluminum |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.16 lbs |
| Gross Weight |
1.35 lbs |
SWB-2
Killark Electrical Boxes, SWB Series