Steel City, a T & B Brand Electrical Boxes, ADJ Series
Description
Non-Gangable Switch Box, 7.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps C-5 and Ears Flush for Old Work, For Non-Metallic Sheathed Cable
Box Type
Welded
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
7.5 Cubic "
Approvals
UL
Net Weight
0.41 lbs
Gross Weight
0.41 lbs
Added to cart
SWB-25
Steel City, a T & B Brand Electrical Boxes, ADJ Series