Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWB-38 Killark Electrical Boxes, SWB Series, DEEP DEV BODY 1-1/2in. 15-GANG 1-1/2in.
SWB-38 Killark Electrical Boxes, SWB Series, DEEP DEV BODY 1-1/2in. 15-GANG 1-1/2in.
This item cannot be canceled or returned
Description
Electrical Boxes, SWB Series
DEEP DEV BODY 1-1/2in. 15-GANG 1-1/2in.
- Device Bodies for Use with XCS, XS, and XST Cover Assemblies
- UL Listed and CSA Certified
Specifications
Specifications
| Product Series |
SWB |
| Manufacturer Part Number |
SWB-38 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, SWB Series |
| Description |
DEEP DEV BODY 1-1/2in. 15-GANG 1-1/2in. MAX |
| Number of Gangs |
15 |
| Hub Size |
1-1/2 " |
| Grounding |
Yes |
| Composition |
Copper-Free Aluminum |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
38 lbs |
| Gross Weight |
38 lbs |
SWB-38
Killark Electrical Boxes, SWB Series