Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWB4 Hubbell Electrical Boxes, SPLICE BOX, 1-G, FEEDTHRU, 1/2in. HUB
SWB4 Hubbell Electrical Boxes, SPLICE BOX, 1-G, FEEDTHRU, 1/2in. HUB
This item cannot be canceled or returned
Description
SPLICE BOX, 1-G, FEEDTHRU, 1/2in. HUB
Specifications
Specifications
| Manufacturer Part Number |
SWB4 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
SPLICE BOX, 1-G, FEEDTHRU, 1/2in. HUB |
| Box Type |
Feed Thru |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Cover Included |
No |
| Comments |
Explosion Proof Products |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
SWB4
Hubbell Electrical Boxes