Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWD016C100A Appleton Disconnect Switches, SWD Series, Atx Switch 1Pole 2Xm20 16A
MFG Item Number
SWD016C100A
SWD016C100A Appleton Disconnect Switches, SWD Series, Atx Switch 1Pole 2Xm20 16A
MFG Item Number
SWD016C100A
This item cannot be canceled or returned
Description
Disconnect Switches, SWD Series
Atx Switch 1Pole 2Xm20 16A
Specifications
Specifications
| Manufacturer Part Number |
SWD016C100A |
| Manufacturer |
Appleton |
| Product Series |
SWD |
| Family Series |
Appleton Disconnect Switches, SWD Series |
| Description |
Atx Switch 1Pole 2Xm20 16A |
| Poles |
1 |
| Current Rating |
16 A |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
2.43 lbs |
| Gross Weight |
2.43 lbs |
SWD016C100A
Appleton Disconnect Switches, SWD Series