Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWD020S300B Appleton Disconnect Switches, SWD Series, Atx Swd Switch in.Din. 3X20A
MFG Item Number
SWD020S300B
SWD020S300B Appleton Disconnect Switches, SWD Series, Atx Swd Switch in.Din. 3X20A
MFG Item Number
SWD020S300B
This item cannot be canceled or returned
Description
Disconnect Switches, SWD Series
Atx Swd Switch in.Din. 3X20A
Specifications
Specifications
| Manufacturer Part Number |
SWD020S300B |
| Manufacturer |
Appleton |
| Product Series |
SWD |
| Family Series |
Appleton Disconnect Switches, SWD Series |
| Description |
Atx Swd Switch in.Din. 3X20A |
| Poles |
3 |
| Current Rating |
20 A |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SWD020S300B
Appleton Disconnect Switches, SWD Series