Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWD032S200C Appleton Disconnect Switches, SWD Series, Atx 32A 2-Pole Sw Enclosure
MFG Item Number
SWD032S200C
SWD032S200C Appleton Disconnect Switches, SWD Series, Atx 32A 2-Pole Sw Enclosure
MFG Item Number
SWD032S200C
This item cannot be canceled or returned
Description
Disconnect Switches, SWD Series
Atx 32A 2-Pole Sw Enclosure
Specifications
Specifications
| Manufacturer Part Number |
SWD032S200C |
| Manufacturer |
Appleton |
| Product Series |
SWD |
| Family Series |
Appleton Disconnect Switches, SWD Series |
| Description |
Atx 32A 2-Pole Sw Enclosure |
| Poles |
2 |
| Current Rating |
32 A |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
5.95 lbs |
| Gross Weight |
5.95 lbs |
SWD032S200C
Appleton Disconnect Switches, SWD Series