Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWD125S300G Appleton Disconnect Switches, SWD Series, Atx Swd Switch in.Din. 3X125A
MFG Item Number
SWD125S300G
SWD125S300G Appleton Disconnect Switches, SWD Series, Atx Swd Switch in.Din. 3X125A
MFG Item Number
SWD125S300G
This item cannot be canceled or returned
Description
Disconnect Switches, SWD Series
Atx Swd Switch in.Din. 3X125A
Specifications
Specifications
| Manufacturer Part Number |
SWD125S300G |
| Manufacturer |
Appleton |
| Product Series |
SWD |
| Family Series |
Appleton Disconnect Switches, SWD Series |
| Description |
Atx Swd Switch in.Din. 3X125A |
| Poles |
3 |
| Current Rating |
125 A |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.51 lbs |
SWD125S300G
Appleton Disconnect Switches, SWD Series