Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWE016S200A Appleton Disconnect Switches, SWE Series, Atx Switch 16A 2-Pole
MFG Item Number
SWE016S200A
SWE016S200A Appleton Disconnect Switches, SWE Series, Atx Switch 16A 2-Pole
MFG Item Number
SWE016S200A
This item cannot be canceled or returned
Description
Disconnect Switches, SWE Series
Specifications
Specifications
| Manufacturer Part Number |
SWE016S200A |
| Manufacturer |
Appleton |
| Product Series |
SWE |
| Family Series |
Appleton Disconnect Switches, SWE Series |
| Description |
Atx Switch 16A 2-Pole |
| Poles |
2 |
| Current Rating |
16 A |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
SWE016S200A
Appleton Disconnect Switches, SWE Series