Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWE016S201AP Appleton Disconnect Switches, SWE Series, ATX 16A SWITCH 2-POLE
MFG Item Number
SWE016S201AP
SWE016S201AP Appleton Disconnect Switches, SWE Series, ATX 16A SWITCH 2-POLE
MFG Item Number
SWE016S201AP
This item cannot be canceled or returned
Description
Disconnect Switches, SWE Series
Specifications
Specifications
| Manufacturer Part Number |
SWE016S201AP |
| Manufacturer |
Appleton |
| Product Series |
SWE |
| Family Series |
Appleton Disconnect Switches, SWE Series |
| Description |
ATX 16A SWITCH 2-POLE |
| Poles |
2 |
| Current Rating |
16 A |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SWE016S201AP
Appleton Disconnect Switches, SWE Series