Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWE020S202AP Appleton Disconnect Switches, SWE Series, Atx 16A 2-Pole Switch
MFG Item Number
SWE020S202AP
SWE020S202AP Appleton Disconnect Switches, SWE Series, Atx 16A 2-Pole Switch
MFG Item Number
SWE020S202AP
This item cannot be canceled or returned
Description
Disconnect Switches, SWE Series
Specifications
Specifications
| Manufacturer Part Number |
SWE020S202AP |
| Manufacturer |
Appleton |
| Product Series |
SWE |
| Family Series |
Appleton Disconnect Switches, SWE Series |
| Description |
Atx 16A 2-Pole Switch |
| Poles |
2 |
| Current Rating |
20 A |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SWE020S202AP
Appleton Disconnect Switches, SWE Series