Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWE020S301AP Appleton Disconnect Switches, SWE Series, Atx 20A Switch 3Poles Exde M20
MFG Item Number
SWE020S301AP
SWE020S301AP Appleton Disconnect Switches, SWE Series, Atx 20A Switch 3Poles Exde M20
MFG Item Number
SWE020S301AP
This item cannot be canceled or returned
Description
Disconnect Switches, SWE Series
Atx 20A Switch 3Poles Exde M20
Specifications
Specifications
| Manufacturer Part Number |
SWE020S301AP |
| Manufacturer |
Appleton |
| Product Series |
SWE |
| Family Series |
Appleton Disconnect Switches, SWE Series |
| Description |
Atx 20A Switch 3Poles Exde M20 |
| Poles |
3 |
| Current Rating |
20 A |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SWE020S301AP
Appleton Disconnect Switches, SWE Series