Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWE020S401AG Appleton Disconnect Switches, SWE Series, Atx 20A Switch 4Poles Exde M20
MFG Item Number
SWE020S401AG
SWE020S401AG Appleton Disconnect Switches, SWE Series, Atx 20A Switch 4Poles Exde M20
MFG Item Number
SWE020S401AG
This item cannot be canceled or returned
Description
Disconnect Switches, SWE Series
Atx 20A Switch 4Poles Exde M20
Specifications
Specifications
| Manufacturer Part Number |
SWE020S401AG |
| Manufacturer |
Appleton |
| Product Series |
SWE |
| Family Series |
Appleton Disconnect Switches, SWE Series |
| Description |
Atx 20A Switch 4Poles Exde M20 |
| Poles |
4 |
| Current Rating |
20 A |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP66 |
| Approvals |
ATEX |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
SWE020S401AG
Appleton Disconnect Switches, SWE Series