Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWGG0045E MTE Filters, SineWave Guardian,550-600vac,
MFG Item Number
SWGG0045E
SWGG0045E MTE Filters, SineWave Guardian,550-600vac,
MFG Item Number
SWGG0045E
This item cannot be canceled or returned
Description
SineWave Guardian,550-600vac,
Specifications
Specifications
| Manufacturer Part Number |
SWGG0045E |
| Manufacturer |
MTE |
| Family Series |
MTE Filters |
| Description |
SineWave Guardian,550-600vac, 0-60Hz, 45Amps,NEMA 1/2 |
| Current Rating |
45 A |
| Watts Loss |
251 W |
| Voltage |
600 VAC |
| Frequency |
75 Hz |
| Motor HP |
@ 550-600V: 40 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |