Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWGG0135A MTE Filters, SineWave Guardian, 208-240vac,
MFG Item Number
SWGG0135A
SWGG0135A MTE Filters, SineWave Guardian, 208-240vac,
MFG Item Number
SWGG0135A
This item cannot be canceled or returned
Description
SineWave Guardian, 208-240vac,
Specifications
Specifications
| Manufacturer Part Number |
SWGG0135A |
| Manufacturer |
MTE |
| Family Series |
MTE Filters |
| Description |
SineWave Guardian, 208-240vac, 0-60Hz, 135Amps, NEMA1/2 |
| Current Rating |
135 A |
| Watts Loss |
299 W |
| Voltage |
208-240 VAC |
| Frequency |
75 Hz |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |