Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SWGM0250A MTE Filters, SineWave Guardian, 208-240vac,

MFG Item Number
SWGM0250A

SWGM0250A MTE Filters, SineWave Guardian, 208-240vac,

MFG Item Number
SWGM0250A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
SWGM0250A
SineWave Guardian, 208-240vac,

Series Information

Specifications

Specifications
Manufacturer Part Number SWGM0250A
Manufacturer MTE
Family Series MTE Filters
Description SineWave Guardian, 208-240vac, 0-60Hz, 250Amps, Modular
Current Rating 250 A
Watts Loss 374 W
Voltage 208-240 VAC
Frequency 75 Hz
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
MSD0248B300
MSD0248B300
TCI Filters, MS Series