Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SWGM0250E MTE Filters, SineWave Guardian,550-600vac,

MFG Item Number
SWGM0250E

SWGM0250E MTE Filters, SineWave Guardian,550-600vac,

MFG Item Number
SWGM0250E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
SWGM0250E
SineWave Guardian,550-600vac,

Series Information

Specifications

Specifications
Manufacturer Part Number SWGM0250E
Manufacturer MTE
Family Series MTE Filters
Description SineWave Guardian,550-600vac, 0-60Hz, 250Amps,Modular
Current Rating 250 A
Watts Loss 939 W
Voltage 600 VAC
Frequency 75 Hz
Motor HP @ 550-600V: 50 hp
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs