Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SWGM0515D-HF05300 MTE Filters, Filter,SW Guardian,80A,380V-480V,

MFG Item Number
SWGM0515D-HF05300

SWGM0515D-HF05300 MTE Filters, Filter,SW Guardian,80A,380V-480V,

MFG Item Number
SWGM0515D-HF05300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
SWGM0515D-HF05300
Filter,SW Guardian,80A,380V-480V,

Series Information

Specifications

Specifications
Manufacturer Part Number SWGM0515D-HF05300
Manufacturer MTE
Family Series MTE Filters
Description Filter,SW Guardian,80A,380V-480V, Open Panel, 515A, 450HP
Current Rating 515 A
Watts Loss 1,250 W
Voltage 380-480 VAC
Frequency 300 Hz
Motor HP @ 480V: 450 hp
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs