SWGW0003D
MTE Filters, Sinewave Guardian Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SWGW0003D MTE Filters, Sinewave Guardian Series, Filter,SW Guardian,3A,380V-480V,

MFG Item Number
SWGW0003D

SWGW0003D MTE Filters, Sinewave Guardian Series, Filter,SW Guardian,3A,380V-480V,

MFG Item Number
SWGW0003D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Sinewave Guardian Series
Item #
SWGW0003D
Filter,SW Guardian,3A,380V-480V,

Sinewave Guardian Series Information

  • Increases motor life
  • Easy to integrate, install and service
  • Operates in high ambient temperatures
  • High performance and reliability
  • Three year warranty
Motor protection and power quality don't have to be a mystery. MTE makes it easy. Case in point: The new SineWave Guardian Filter. This best‑in‑class filter delivers unequaled performance in cleaning the PWM waveforms generated by Variable Frequency Drives (VFDs). It virtually eliminates high frequency content and voltage peaks, thereby reducing motor heating to give you extended motor life and less downtime. The SineWave Guardian also offers incredible reliability and durability. It is more efficient and tolerates higher ambient temperatures, making it ideal for a variety of applications from steel mills to oil fields. Its modular design and smaller footprint make it easier to integrate and install. It all adds up to the best SineWave Filter, and the best value on the market today. Improve efficiency, improve motor life, and improve your bottom line with our new SineWave Guardian.

Specifications

Specifications
Manufacturer Part Number SWGW0003D
Manufacturer MTE
Product Series Sinewave Guardian
Family Series MTE Filters, Sinewave Guardian Series
Description Filter,SW Guardian,3A,380V-480V, NEMA3R,Switching 2kHz-8kHz,Drive Frequency 6Hz-75Hz
Current Rating 3 A
Watts Loss 45 W
Voltage 380-460 VAC
Frequency 50 Hz, 60 Hz
Motor HP @ 480V: 1.5 hp
Enclosed Yes
NEMA Rating NEMA 3R
Approvals CE, cUL, UL
Net Weight 64 lbs
Gross Weight 64 lbs