Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SWGW0250E MTE Filters, Filter, SW Guardian,250A, 600V
MFG Item Number
SWGW0250E
SWGW0250E MTE Filters, Filter, SW Guardian,250A, 600V
MFG Item Number
SWGW0250E
This item cannot be canceled or returned
Description
Filter, SW Guardian,250A, 600V
Specifications
Specifications
| Manufacturer Part Number |
SWGW0250E |
| Manufacturer |
MTE |
| Family Series |
MTE Filters |
| Description |
Filter, SW Guardian,250A, 600V NEMA3R,Switching 2kHz-8kHz,Drive Frequency 6Hz-75Hz |
| Current Rating |
250 A |
| Watts Loss |
939 W |
| Voltage |
600 VAC |
| Frequency |
75 Hz |
| Motor HP |
@ 550-600V: 250 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |