Sinewave Nexus Series Information
MTE’s SineWave Nexus™ filter combines the performance of a sinewave filter with our patented common mode protection technology into a single passive device. The SineWave Nexus not only cleans the PWM waveform generated by Variable Frequency Drives (VFDs), it virtually eliminates common mode voltage which causes motor bearing failures. By filtering out the damaging common mode voltage, motor bearings are never subject to those harmful voltages that cause pitting, frosting, or fluting damage that leads to motor failure.
| Manufacturer Part Number | SWNG0017E |
|---|---|
| Manufacturer | MTE |
| Product Series | Sinewave Nexus |
| Family Series | MTE Filters, Sinewave Nexus Series |
| Description | SineWave Nexus, 600VAC, 60Hz, 17Amps, NEMA 1/2 |
| Current Rating | 17 A |
| Voltage | 600 VAC |
| Frequency | 60 Hz |
| Motor HP | @ 550-600V: 15 hp |
| Enclosed | Yes |
| NEMA Rating | NEMA 1 |
| Approvals | CE, cULus |
| Net Weight | 116 lbs |
| Gross Weight | 116 lbs |