Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
SWP812
Hubbell Electrical Box Covers
SEC WALLPLATE, 2-G, DUP/TELE, WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
SEC WALLPLATE, 2-G, DUP/TELE, WH
Specifications
Specifications
| Manufacturer Part Number |
SWP812 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
SEC WALLPLATE, 2-G, DUP/TELE, WH |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Duplex Face Plate, Receptacle |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
UL |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
SWP812
Hubbell Electrical Box Covers