Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Connectors, SX Series
SX-6
Ilsco Connectors, SX Series
Mechanical Lug, 6AWG, Copper,
This item cannot be canceled or returned
Description
Mechanical Lug, 6AWG, Copper,
- Manufactured from High Strength Copper
- Provide Maximum Conductivity
- Requires very Little Space
- Compact Design
- Versatile
Specifications
Specifications
| Manufacturer Part Number |
SX-6 |
| Manufacturer |
Ilsco |
| Product Series |
SX |
| Family Series |
Ilsco Connectors, SX Series |
| Description |
Mechanical Lug, 6AWG, Copper, Service Entrance |
| Wire Size Range |
6 AWG |
| Number of Contacts |
1 |
| Approvals |
UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
SX-6
Ilsco Connectors, SX Series