Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SX210 Preset Timer Series Information
| Manufacturer Part Number | SX210A6 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | SX210 Preset Timer |
| Family Series | Eagle Signal Timers, SX210 Preset Timer Series |
| Description | Electronic Reset Timer, 120VAC, Panel Mount, LED Display |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Through Panel |
| Number of Digits | 4 |
| Maximum Time Preset | 999.9 Hrs |
| Time Format | Hours, Hours:Minutes, Minutes, Minutes:Seconds, Seconds |
| Display Type | LED |
| Termination | Screw |
| NEMA Rating | NEMA 4 |
| Timing Activation | While Powered |
| Output | (2) DPDT Relay |
| Status Indicator | No |
| Reset | Remote |
| Approvals | CSA, UL |
| Comments | Programmable Decimal Point |
| Net Weight | 1.19 lbs |
| Gross Weight | 1.4 lbs |