Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SX8R Series Information
| Manufacturer Part Number | SX8R-ECB1 |
|---|---|
| Manufacturer | IDEC |
| Product Series | SX8R |
| Family Series | IDEC I/O Modules, SX8R Series |
| Description | Bus Coupler Module, Screw Type Terminals |
| Connection Type | Screw |
| Device Type | I/O Module |
| Ambient Temperature | -13-158 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.54 lbs |