Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SX8R-ECB4 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC I/O Modules |
| Description | Bus Coupler Module, Push-In Terminals |
| Connection Type | Push In |
| Device Type | I/O Module |
| Ambient Temperature | -13-158 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.53 lbs |