Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SXT30DP Brady Chemicals, SXT SXT30DP, ROLL, 30X150' HVY, D-PRF
SXT30DP Brady Chemicals, SXT SXT30DP, ROLL, 30X150' HVY, D-PRF
This item cannot be canceled or returned
Description
SXT SXT30DP, ROLL, 30X150' HVY, D-PRF
Specifications
Specifications
| Manufacturer Part Number |
107840 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
SXT Oil Only Absorbent Roll - Heavy Weight, 30 x 150', Absorbency Capacity 37 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.6563 lbs |