Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SZ-130D Patlite Visual Signaling Devices, SZ Series, LS7 3-hole to 4-hole Mounting
SZ-130D Patlite Visual Signaling Devices, SZ Series, LS7 3-hole to 4-hole Mounting
This item cannot be canceled or returned
Description
Visual Signaling Devices, SZ Series
LS7 3-hole to 4-hole Mounting
- Wallmount Bracket
- Available in Rubber
Specifications
Specifications
| Manufacturer Part Number |
SZ-130D |
| Manufacturer |
Patlite |
| Product Series |
SZ |
| Family Series |
Patlite Visual Signaling Devices, SZ Series |
| Description |
LS7 3-hole to 4-hole Mounting Adaptor - Dark Gray |
| Accessory Type |
Adapter |
| For Use With |
Patlite Signal Light |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SZ-130D
Patlite Visual Signaling Devices, SZ Series