Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SZ-BP2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
SZ-BP2 |
| Description |
Accessory |
| Net Weight |
1 lb |
| Gross Weight |
162.31 lbs |