Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Acme Electric Transformers, Buck Boost Series
T-1-11683
Acme Electric Transformers, Buck Boost Series
TFMR 1PH 1KVA 120X240-12/24
This item cannot be canceled or returned
Description
Transformers, Buck Boost Series
TFMR 1PH 1KVA 120X240-12/24
Buck Boost Series Information
Buck Boost, Autotransformer Useful for Line Voltage Change in 5‑20% Range Versatile for Multiple Applications 5‑10 Times Increase in kVA Can Reduce or Increase Line Voltage Efficiently Compact and efficient transformers used to increase or decrease voltage between 5% and 20%. UL listed, CSA certified for both single phase and three phase applications.
Specifications
Specifications
Manufacturer Part Number
T111683
Manufacturer
Acme Electric
Product Series
Buck Boost
Family Series
Acme Electric Transformers, Buck Boost Series
Description
Buck-Boost Transformer - Single Phase, 120 X 240 - 12/24V, 1kVA
Phase
1
Type
Autotransformer
VA Rating
1,000 VA
Primary Voltage
120 V, 240 V
Secondary Voltage
12 V, 24 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Termination
Wire Leads
Insulation Class
Class H
Temperature Rise (F)
239 °F
Approvals
CSA, UL
Net Weight
24 lbs
Gross Weight
22 lbs
T-1-11683
Acme Electric Transformers, Buck Boost Series