T Series Information
| Manufacturer Part Number | T153004 |
|---|---|
| Manufacturer | Acme Electric |
| Product Series | T |
| Family Series | Acme Electric Transformers, T Series |
| Description | Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 0.05kVA |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 50 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class B |
| Approvals | CSA, UL |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |