Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
T1 Series Information
| Manufacturer Part Number | T153930 |
|---|---|
| Manufacturer | Acme Electric |
| Product Series | T1 |
| Family Series | Acme Electric Transformers, T1 Series |
| Description | Industrial Control Transformer - Harsh Environment, 240/480/600 - 100/120V, 3000VA |
| Phase | 1 |
| Type | Control |
| VA Rating | 3,000 VA |
| Primary Voltage | 240 V, 480 V, 600 V |
| Secondary Voltage | 100 V, 120 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Termination | Wire Leads |
| Insulation Class | Class F |
| Temperature Rise (F) | 131 °F |
| Approvals | CSA, UL |
| Net Weight | 130 lbs |
| Gross Weight | 142 lbs |