Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
T-1-60830
Acme Electric Transformers
TFMR 1PH 0.2KVA 240/220/200-115
This item cannot be canceled or returned
Description
TFMR 1PH 0.2KVA 240/220/200-115
Specifications
Specifications
| Manufacturer Part Number |
T160830 |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Appliance Transformer - Single Phase, 200/220/240 - 115V, 200VA |
| Phase |
1 |
| Type |
Autotransformer |
| VA Rating |
200 VA |
| Primary Voltage |
200 V, 220 V, 240 V |
| Secondary Voltage |
115 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| Approvals |
CSA, UL |
| Net Weight |
6 lbs |
| Gross Weight |
7 lbs |
T-1-60830
Acme Electric Transformers